Vinyl-Insulated, WR: 12 - 10, Color: Yellow, 50/PK

Item #: 0153399

Cat #: MVU10-55PX-A

UPC: 051128588635

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminals, Vinyl-Insulated, Wire Range: 12 - 10, Color: Yellow, 50/PK

Overview

Pin Terminals, Vinyl-Insulated, Wire Range: 12 - 10, Color: Yellow, 50/PK

3M™ Scotchlok™ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588635, MVU10-55PX-A, MMMMVU1055PXA

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow