Pin Terminals, Vinyl-Insulated, WR: 16 - 14, Terminal Type: Pin

Item #: 0153398

Cat #: MVU14-47PX-A

UPC: 051128588659

$ 1.47 EA
Company wide:
1,100 in stock
Documents & Guides
Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 100/PK

Overview

Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 100/PK

3M™ Scotchlok™ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588659, MVU14-47PX-A, MMMMVU1447PXA

Specifications

Color: Blue
Material: Vinyl
Diameter: 0.170 in
Allowable Gauge Range: 16 - 14
Color: Blue
Diameter: 0.170 in
Material: Vinyl
Allowable Gauge Range: 16 - 14