Pin Terminals, Vinyl-Insulated, WR: 22 - 18, Terminal Type: Pin

Item #: 0153397

Cat #: MVU18-47PX-A

UPC: 051128588710

$ 1.47 EA
Company wide:
400 in stock
Documents & Guides
Pin Terminals, Vinyl-Insulated, Wire Range: 22 - 18, Terminal Type: Pin, Color: Red, 100/PK

Overview

Pin Terminals, Vinyl-Insulated, Wire Range: 22 - 18, Terminal Type: Pin, Color: Red, 100/PK

3MÖ ScotchlokÖ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588710, MVU18-47PX-A, MMMMVU1847PX

Specifications

Color: Red
Material: Vinyl
Diameter: 0.145 in
Allowable Gauge Range: 22 - 18
Color: Red
Diameter: 0.145 in
Material: Vinyl
Allowable Gauge Range: 22 - 18