Safety Switch, Double Throw, Non-Fused, 400A, 240VAC, NEMA 1

Item #: 0153368

Cat #: DT325UGK

UPC: 782113696423

$ 9984.40 EA
Company wide:
0 in stock
Safety Switch, Double Throw, 3-Pole, 3 Wire, 400 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

Safety Switch, Double Throw, 3-Pole, 3 Wire, 400 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113696423, DT325UGK, CUTDT325UGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240