Breaker, 45A, 2P, 120/240V, 10 kAIC, Type MP

Item #: 0153357
Cat #: MP245
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
45 Amp, 2-Pole, Type MP Circuit Breaker, 10 kAIC, 120/240 Volt AC

Overview

45 Amp, 2-Pole, Type MP Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: MP245, CROMP245

Specifications

Poles: 2
Amps: 45
Volts AC: 120/240
Interrupt Rating AC: 10kA
Poles: 2
Volts AC: 120/240
Amps: 45
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)