
30mm Corrosion Resistant Pushbutton, No Lens
Item #: 0153353
Cat #: E34XB120
UPC: 782113705644
$ 318.96 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Illuminated, Flush, Without Lens, Momentary, No Light Unit, Incandescent, Transformer, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Lens***
Overview
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Illuminated, Flush, Without Lens, Momentary, No Light Unit, Incandescent, Transformer, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Lens***
30.5 mm, Class I Division 2 Assembled Indicating Light Catalog#:E34XB120 E34, 30.5 mm, Corrosion Resistant
Also known as: 782113705644, E34XB120, CUTE34XB120
Specifications
| Type: | Flush, Illuminated, Corrosion Resistant, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Illuminated, Corrosion Resistant, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |