Limit Switch, Enclosed Precision, Roller Plunger, 15A, 600VAC

Item #: 0153343

Cat #: E47BLS07

UPC: 782113771175

$ 162.88 EA
Company wide:
1 in stock
Documents & Guides
15 Amp, Roller Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance

Overview

15 Amp, Roller Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113771175, E47BLS07, CUTE47BLS07

Specifications

Type: Plunger
Amps: 15
Type: Plunger
Amps: 15