Limit Switch, Enclosed Precision, Plunger, Booted, 15A, 600VAC

Item #: 0153339

Cat #: E47BLS06

UPC: 782113771113

$ 120.25 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, Booted Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance

Overview

15 Amp, Booted Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113771113, E47BLS06, CUTE47BLS06

Specifications

Type: Booted Plunger, Limit Switch
Poles: 2
Mounting: Surface
Amps: 15
Volts AC: 600
Type: Booted Plunger, Limit Switch
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 15