Limit Switch, Enclosed Precision, Roller Lever, 15A, 600VAC

Item #: 0153337

Cat #: E47BMS30

UPC: 782113771021

$ 41.48 EA
Company wide:
2 in stock
Documents & Guides
15 Amp, Roller Lever Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals

Overview

15 Amp, Roller Lever Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113771021, E47BMS30, CUTE47BMS30

Specifications

Type: Roller Lever
Amps: 15
Type: Roller Lever
Amps: 15