Limit Switch, Compact Precision, Straight Lever

Item #: 0153335

Cat #: E47BMS22

UPC: 782113770963

$ 34.07 EA
Company wide:
12 in stock
Documents & Guides
15 Amp, Straight Lever Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals

Overview

15 Amp, Straight Lever Operator, E47 Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped. 

Also known as: 782113770963, E47BMS22, CUTE47BMS22

Specifications

Type: Straight Lever
Amps: 15
Type: Straight Lever
Amps: 15