LEV 330B4W

Item #: 0153311

Cat #: 330B4W

UPC: 078477085233

$ 344.30 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 125 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - YELLOW

Overview

30 Amp, 125 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - YELLOW

30 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Yellow

Also known as: 078477085233, 330B4W, LEV330B4W

Specifications

Mounting: Cable
Amps: 30
Material: Valox Resin
Color: Yellow
Mounting: Cable
Material: Valox Resin
Amps: 30
Color: Yellow