$ 325.02 EA
Company wide:
0
in stock
M12™ Variable Speed Polisher/Sander Kit, Variable Speed Trigger, Sanding RPM: 0-8,300 RPM, Polishing RPM: 0-2,800 RPM, Includes: (1) M12™ Variable Speed Polisher/Sander (2438-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) 5 PC Accessory Pack: (1) 3" Polishing Backing Pad; (1) 2" Sanding Backing Pad; (1) Wool Pad; (1) Yellow Foam Pad; (1) White Foam Pad, (1) Side Handle & (1) Carrying Case
Overview
M12™ Variable Speed Polisher/Sander Kit, Variable Speed Trigger, Sanding RPM: 0-8,300 RPM, Polishing RPM: 0-2,800 RPM, Includes: (1) M12™ Variable Speed Polisher/Sander (2438-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) 5 PC Accessory Pack: (1) 3" Polishing Backing Pad; (1) 2" Sanding Backing Pad; (1) Wool Pad; (1) Yellow Foam Pad; (1) White Foam Pad, (1) Side Handle & (1) Carrying Case
Milwaukee Tool continues to expand its 12 Volt lithium-ion system with the introduction of the new M12 variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12 polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
Also known as: 045242332441, 2438-22X, MIL243822X
Features & Benefits
- Tool-free accessory change: quickly change between polishing and sanding accessories
- Variable speed trigger: greater precision for total user control
- Industry leading run-time: 1 complete pass on exterior trim on one battery
- Compact design: easily navigate through tough to reach areas
Specifications
| Type: | Lithium Battery |
| Volts DC: | 12 |
| Type: | Lithium Battery |
| Volts DC: | 12 |