
Call for price
Company wide:
0
in stock
Documents & Guides
Voltage Detector, Includes (2) AAA Batteries, Test and Safety Instructions
Overview
Voltage Detector, Includes (2) AAA Batteries, Test and Safety Instructions
The Milwaukee voltage detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, cat IV 1000 V with a wide 50 to 1000 Volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. Nothing but heavy duty.
Also known as: 045242239276, 2200-20, MIL220020
Features & Benefits
- Wide 50 - 1000 AC voltage range
- Cat IV 1000 V for highest safety rating
- Tip for checking outlets
- Green light indicates tool is on
Specifications
| Length: | 6 in |
| Length: | 6 in |