DETECTOR,BARE BONES,THRU-BEAM30VDC

Item #: 0153243

Cat #: 1255A-6517

UPC: 782113822273

$ 556.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 100 Ft., Body: Noryl, Lens: Nylon enclosure, NPN and PNP Open Collector, 6.6 Ft. ( 2m ) Cable, 10-30 Vdc input, Reverse polarity, Thu-Beam, 6 Ft. ( 1.8m )

Overview

Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 100 Ft., Body: Noryl, Lens: Nylon enclosure, NPN and PNP Open Collector, 6.6 Ft. ( 2m ) Cable, 10-30 Vdc input, Reverse polarity, Thu-Beam, 6 Ft. ( 1.8m )

55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Also known as: 782113822273, 1255A-6517, CUT1255A6517

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4