1
more

Photoelectric Sensor, 55 Series, Thru - Beam, 115VAC
Item #: 0153242
Cat #: 1255A-6511
UPC: 782113822259
$ 654.27 EA
Company wide:
0
in stock
Documents & Guides
Photoelectric Sensor, 55 Series, Thru-Beam, Detector, 100 Foot (30.5 M) Sensing Range, Infrared Beam, 115 Volt AC, Cable, Vmos Output, Light Operate
Overview
Photoelectric Sensor, 55 Series, Thru-Beam, Detector, 100 Foot (30.5 M) Sensing Range, Infrared Beam, 115 Volt AC, Cable, Vmos Output, Light Operate
Also known as: 782113822259, 1255A-6511, CUT1255A6511
Specifications
| Mounting: | Panel |
| Type: | Thru Beam Source, Photoelectric Sensor |
| Range: | 100 ft |
| Length: | 6 ft |
| Volts AC: | 115 |
| Mounting: | Panel |
| Range: | 100 ft |
| Volts AC: | 115 |
| Type: | Thru Beam Source, Photoelectric Sensor |
| Length: | 6 ft |