PHOTO SENSOR,POL RFLX,30VDC,CONN

Item #: 0153238

Cat #: 1451B-6507

UPC: 782113824895

$ 915.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 15 Ft., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 4 Pin Dual Key Micro Connector, 10-30 Vdc input, Polarized Retroreflective

Overview

Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 15 Ft., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 4 Pin Dual Key Micro Connector, 10-30 Vdc input, Polarized Retroreflective

50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.

Also known as: 782113824895, 1451B-6507, CUT1451B6507

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4