PHOTO SENSOR,POL RFLX,115VAC,CONN

Item #: 0153237

Cat #: 1451B-6501

UPC: 782113824871

$ 1067.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 15 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Polarized Retroreflective

Overview

Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 15 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Polarized Retroreflective

50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.

Also known as: 782113824871, 1451B-6501, CUT1451B6501

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4