Photoelectric Sensor, 50 Series

Item #: 0153234

Cat #: 1352B-6517

UPC: 782113823805

$ 824.43 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 50 Series, Diffuse Reflective, 72 Inches (1828 mm) Sensing Range, Infrared Beam, 10 - 30 Vdc, Cable

Overview

Photoelectric Sensor, 50 Series, Diffuse Reflective, 72 Inches (1828 mm) Sensing Range, Infrared Beam, 10 - 30 Vdc, Cable
Also known as: 782113823805, 1352B-6517, CUT1352B6517

Specifications

Mounting: Panel
Material: NORYL
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 4
Length: 6 ft
Family / Style: Legacy
Range: 72 in
Volts DC Range: 10 - 30
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 4
Family / Style: Legacy
Volts DC Range: 10 - 30
Material: NORYL
Length: 6 ft
Range: 72 in