Photoelectric, 50 Series, Diffuse Reflective

Item #: 0153233

Cat #: 1352B-6511

UPC: 782113823799

$ 880.00 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 50 Series, Diffuse Reflective, 72 inches (1828 mm) Sensing Range, Infrared Beam, 115V AC, 6 Ft. Cable Connection. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor, 50 Series, Diffuse Reflective, 72 inches (1828 mm) Sensing Range, Infrared Beam, 115V AC, 6 Ft. Cable Connection. Used to detect Metallic or Non-metallic objects.
Also known as: 782113823799, 1352B-6511, CUT1352B6511

Specifications

Type: Diffuse Reflective, Photoelectric
Volts AC: 115
IP/NEMA Rating: NEMA 4X, NEMA 6
Type: Diffuse Reflective, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC: 115