18 AWG MTW, White w/ Gray, 2500'

Item #: 0153204

Cat #: 18MTWSTRWHIGRA2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, White w/ Gray, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, White w/ Gray, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 18MTWSTRWHIGRA2500

Specifications

Gauge: 18 AWG
Material: Copper
Color: White/Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Color: White/Gray
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded