PHOTO SENSOR,TB DETECTOR

Item #: 0153194

Cat #: 1251B-6501

UPC: 782113822150

$ 1220.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 70 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Thu-Beam

Overview

Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 70 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Thu-Beam

50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.

Also known as: 782113822150, 1251B-6501, CUT1251B6501

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4