Photoelectric Sensor, 50 Series

Item #: 0153193

Cat #: 1250B-6517

UPC: 782113822136

$ 1023.33 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 50 Series, Thru-beam, Detector, 100 Feet (30.5 M) Sensingrange, Infrared Beam, 10 - 30 Vdc, Cable

Overview

Photoelectric Sensor, 50 Series, Thru-beam, Detector, 100 Feet (30.5 M) Sensingrange, Infrared Beam, 10 - 30 Vdc, Cable
Also known as: 782113822136, 1250B-6517, CUT1250B6517

Specifications

Mounting: Panel
Length: 2 m
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Material: PVC
Amps: 0.250
Family / Style: 50 Series
Range: 6 ft
Volts DC Range: 10 - 30
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Amps: 0.250
Range: 6 ft
Length: 2 m
Material: PVC
Family / Style: 50 Series
Volts DC Range: 10 - 30