DETECTOR,SELF-CONTAINED,TB,115VAC,CBL

Item #: 0153192

Cat #: 1250B-6511

UPC: 782113822112

$ 1111.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 100 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 6.6 Ft. (2m) Cable, 90-132 Vac input, Thu-Beam, 6 Ft. (1.8m)

Overview

Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 100 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 6.6 Ft. (2m) Cable, 90-132 Vac input, Thu-Beam, 6 Ft. (1.8m)

50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.

Also known as: 782113822112, 1250B-6511, CUT1250B6511

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4