SOURCE,BARE BONES,THRU-BEAM, 90 - 132VAC

Item #: 0153188

Cat #: 1155A-6511

UPC: 782113819358

$ 481.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: Depends on the detector used, Body: Noryl, Lens: Nylon enclosure, 6.6 Ft. ( 2m ) Cable, 90-132 Vac input, Thu-Beam, 6 Ft. ( 1.8m )

Overview

Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: Depends on the detector used, Body: Noryl, Lens: Nylon enclosure, 6.6 Ft. ( 2m ) Cable, 90-132 Vac input, Thu-Beam, 6 Ft. ( 1.8m )

55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Also known as: 782113819358, 1155A-6511, CUT1155A6511

Specifications

Mounting: Panel
Length: 6.600 ft
Material: NORYL
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Poles: 1
Wattage: 2
Volts AC: 115
Family / Style: 50 Series
Range: 21.300 m
Volts AC Range: 90 - 132
Mounting: Panel
Material: NORYL
Poles: 1
Volts AC: 115
Range: 21.300 m
Length: 6.600 ft
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Wattage: 2
Family / Style: 50 Series
Volts AC Range: 90 - 132