Photoelectric, Comet Series, Reflex, 20-264VAC,15-30VDC, 25' Range

Item #: 0153164

Cat #: 14102A6513

UPC: 782113824543

$ 397.85 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 25 foot (7.6 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6 ***Operable with Reflector***

Overview

Photoelectric Sensor, Comet Series, Reflex, 25 foot (7.6 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6 ***Operable with Reflector***

Eaton photoelectric sensors use light to detect the presence or absence of an object. The main advantages of photoelectric sensors are noncontact sensing of objects and greatly extended sensing ranges. 

Also known as: 782113824543, 14102A6513, CUT14102A6513

Specifications

Type: Reflex, Photoelectric
Range: 25 ft
Length: 6 ft
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Reflex, Photoelectric
Length: 6 ft
Volts DC Range: 15 - 30
Range: 25 ft
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264