Photoelectric Sensor, Comet Series

Item #: 0153163

Cat #: 14101A6517

UPC: 782113824505

$ 333.56 EA
Company wide:
0 in stock
Photoelectric Sensor, Comet Series, Reflex, Polarized, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 10-30 Vdc, Cable, Npn And Pnp Output

Overview

Photoelectric Sensor, Comet Series, Reflex, Polarized, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 10-30 Vdc, Cable, Npn And Pnp Output
Also known as: 782113824505, 14101A6517, CUT14101A6517

Specifications

Mounting: Surface
Range: 15 ft, 4.500 m
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Length: 6 ft
Volts DC Range: 10 - 30
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 10 - 30
Range: 15 ft, 4.500 m
Length: 6 ft