Photoelectric, Comet Series, Reflex

Item #: 0153162

Cat #: 14101A6513

UPC: 782113824499

$ 421.97 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, Polarized, 15 foot (4.5 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***

Overview

Photoelectric Sensor, Comet Series, Reflex, Polarized, 15 foot (4.5 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***
Also known as: 782113824499, 14101A6513, CUT14101A6513

Specifications

Type: Reflex - Polarized, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Reflex - Polarized, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264