Photoelectric, Comet Series, Diffuse Reflective

Item #: 0153156

Cat #: 13106R6513

UPC: 782113823478

$ 397.85 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Also known as: 782113823478, 13106R6513, CUT13106R6513

Specifications

Type: Photo Sensor, Diffuse Reflective
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Photo Sensor, Diffuse Reflective
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264