Photoelectric, Comet Series, Diffuse Reflective

Item #: 0153154

Cat #: 13106A6513

UPC: 782113823454

$ 397.85 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.
Also known as: 782113823454, 13106A6513, CUT13106A6513

Specifications

Type: Diffuse Reflective, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Diffuse Reflective, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264