Photoelectric Sensor, Comet, Background Rejection, 2", Sensing Range

Item #: 0153153
Cat #: 13104A6517
UPC:
$ 285.48 EA
Company wide:
6 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 10-30 VDC, 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6, Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 inch (50 mm) Sensing Range, Visible Red Beam, 10-30 VDC, 6 Ft. Cable Connection, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6, Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 13104A6517, CUT13104A6517

Specifications

Type: Background Rejection, Proximity, Photoelectric
Volts DC: 24, 18, 12
Volts DC Range: 10, 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 10, 30
Volts DC: 24, 18, 12
IP/NEMA Rating: NEMA 4X, NEMA 6

Customer Reviews

No reviews for this product
(0)