Photoelectric Sensor, Comet, Background Rejection, 9", Sensing Range

Item #: 0153150

Cat #: 13103A6513

UPC: 782113823294

$ 482.25 EA
Company wide:
1 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thrubeam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Also known as: 782113823294, 13103A6513, CUT13103A6513

Specifications

Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264