Photoelectric, Comet Series, Diffuse Reflective, 20-264VAC

Item #: 0153148

Cat #: 13100R6513

UPC: 782113823270

$ 397.85 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 24 inch (610 mm) Sensing Range, Infrared Beam, 20-264 Volt AC, 15-30 VoltDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor, Comet Series, Diffuse Reflective, 24 inch (610 mm) Sensing Range, Infrared Beam, 20-264 Volt AC, 15-30 VoltDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Also known as: 782113823270, 13100R6513, CUT13100R6513

Specifications

Type: Diffuse Reflective, Photoelectric
Range: 24 in, 610 mm
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Diffuse Reflective, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264
Range: 24 in, 610 mm
Volts DC Range: 15 - 30