Eaton Comet 18mm tubular photoelectric sensor

Item #: 0153146
Cat #: 13100A6513
UPC:
$ 286.19 EA
Company wide:
0 in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, 24 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)

Overview

Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, 24 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 13100A6513, CUT13100A6513

Specifications

IP/NEMA Rating: 4X, 6
Volts DC Range: 30, 15
Type: Diffuse Reflective, Photoelectric
IP/NEMA Rating: 4X, 6
Type: Diffuse Reflective, Photoelectric
Volts DC Range: 30, 15

Customer Reviews

No reviews for this product
(0)