Photoelectric, Comet Series, Thru-Beam

Item #: 0153136

Cat #: 12100R6513

UPC: 782113821962

$ 86.07 EA
Company wide:
1 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Detector, 20 foot (6 m) Sensing Range, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 20 foot Sources.

Overview

Photoelectric Sensor, Comet Series, Thru-Beam, Detector, 20 foot (6 m) Sensing Range, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 20 foot Sources.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113821962, 12100R6513, CUT12100R6513

Specifications

Type: Through Beam, Detector, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Through Beam, Detector, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264