Flex Connector, 90°, 1-1/2", Tite-Bite, Insulated, Steel

Item #: 0153119

Cat #: STB90150

UPC: 781381682152

$ 71.51 EA
Company wide:
4 in stock
Documents & Guides
Liquidtight Connector, 1-1/2 Inch, 90°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1-1/2 Inch, 90°, Insulated Throat, Zinc Electroplated Steel

Emerson™ offers a full range of liquidtight connectors suitable for Class I, Division 2 locations. They are ideally suited for OEM equipment, as well as harsh and corrosive environments. With only three main parts – the body, long-throatcrimpable ferrule and compression nut – the Appleton™ ST Series connectors are, at minimum, 25% quicker to install than the competitor’s. The breadth of the Appleton™ ST Liquidtight product line offers an ergonomic design in a vast range of trade sizes, configurations, and male and female versions in steel, malleable iron and aluminum. For all these

reasons, the Appleton™ ST Series of liquidtight connectors are the top choice whenever a secure, safe connection is paramount.

Also known as: 781381682152, STB90150, APPSTB90150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in