18 AWG MTW, White w/ Orange, 500'

Item #: 0153117

Cat #: 18MTWSTRWHIORAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRWHIORAX500

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Orange
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Color: White/Orange
Material: Copper
Conductors: 1
Stranding: Stranded