Retroreflector, 3.30" (84 mm) Diameter w/Mounting Hole, Package of 2

Item #: 0153096

Cat #: 6200A-6501

UPC: 782113826011

$ 67.62 EA
Company wide:
3 in stock
Documents & Guides
Retroreflector, 3.30 inches (84 mm) Diameter with Mounting Hole, Package of Two

Overview

Retroreflector, 3.30 inches (84 mm) Diameter with Mounting Hole, Package of Two

The SM series provides high performance and ease of use in an economical, compact package. A sensor can have the greatest performance in the world, but if it is slightly misaligned or the target is positioned at the wrong range, you will have reliability problems sooner or later. TargetLock not only simplifies sensor setup but visually confirms your sensor is positioned to operate with the highest possible reliability. In addition, TargetLock provides diagnostic information during use to inform you of impending problems before they result in equipment downtime.

Also known as: 782113826011, 6200A-6501, CUT6200A6501

Specifications

Type: Reflector, Retroreflective
Diameter: 84 mm, 3.300 in
Type: Reflector, Retroreflective
Diameter: 84 mm, 3.300 in