18 AWG MTW, Green w/ White, 500'

Item #: 0153092

Cat #: 18MTWSTRGREWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Green w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Green w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRGREWHIX500

Specifications

Material: Copper
Volts AC: 600
Stranding: Stranded
Material: Copper
Stranding: Stranded
Volts AC: 600