Jumper Bar, Type: BJM6D

Item #: 0153075

Cat #: 0173 519.25

UPC: 662019962054

$ 7.27 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 5 Pole. 32 Amp. Type: BJM6D. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 5 Pole. 32 Amp. Type: BJM6D. Used with 4 mm Blocks.

Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available : an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar. To mount the BJ jumper bar accessory onto terminal blocks still having top center partitions, the user must cut out all partitions between the blocks.

Also known as: 662019962054, 0173 519.25, ENT1SNA173519R2500

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32