Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 K

Item #: 0153066

Cat #: FD1-G

UPC: 704508376550

$ 203.31 EA
Company wide:
0 in stock
Documents & Guides
Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 Knockout

Overview

Type FD Dead End Deep Style Device Box, Iron, 1 Gang, 1 Outlet, 1 Knockout

Install these boxes in conduit systems to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps and provide access to conductors for maintenance and future system changes.

Also known as: 704508376550, FD1-G, OCAFD1G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1