Rotary Dimmer, White

Item #: 0153065
Cat #: 62000-W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Single-Pole, Van Gogh Electro-Mechanical Incandescent Rotary Dimmer, Wide Fin, White

Overview

Single-Pole, Van Gogh Electro-Mechanical Incandescent Rotary Dimmer, Wide Fin, White
Also known as: 62000-W, LEV62000W

Specifications

Type: Rotary, Electro-Mechanical, Single-Pole
Volts AC: 120
Wattage: 2000
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Electro-Mechanical, Single-Pole
Wattage: 2000
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)