B/u Assy,curtain Of Light,1471a

Item #: 0153062

Cat #: 1471A-6501

UPC: 782113825410

$ 3752.96 EA
Company wide:
0 in stock
Documents & Guides
C-h 1471a-6501 Sensor Head curtain-of-light Reflex

Overview

C-h 1471a-6501 Sensor Head curtain-of-light Reflex
Also known as: 782113825410, 1471A-6501, CUT1471A6501

Specifications

Length: 9 ft
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Material: Aluminum
Family / Style: 70 Series
Range: 6 ft
Length: 9 ft
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Family / Style: 70 Series
Mounting: Surface
Material: Aluminum
Range: 6 ft