714B TC METER

Item #: 0153050

Cat #: FLUKE-714B

UPC: 095969686419

$ 2154.75 EA
Company wide:
0 in stock
Documents & Guides
FLUKE 714B TC METER

Overview

FLUKE 714B TC METER

Fluke 714B is a handheld, battery-operated instrument that measures and sources a variety of thermocouple types and millivolts. Calibrates a linear thermocouple transmitter with the mV source function and measures mA while sourcing temperature. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings. Put those capabilities together with its rugged construction and ease of use and you have an ideal test tool for temperature calibration professionals who want a highly accurate, single function thermocouple temperature calibrator

Also known as: 095969686419, FLUKE-714B, FLUFLUKE714BEN

Specifications

Type: Process Meter
Standards: California Proposition 65
Type: Process Meter
Standards: California Proposition 65