POLARIZED REFLEX, BARE BONES 30VDC CABLE

Item #: 0153040

Cat #: 1456A-6517

UPC: 782113825267

$ 667.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor dist. 15 Ft., 50 mA max DC, NPN/PNP Open Collector, 50 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, Auto reset short circuit, Polarized Retroreflective

Overview

Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor dist. 15 Ft., 50 mA max DC, NPN/PNP Open Collector, 50 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, Auto reset short circuit, Polarized Retroreflective

55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Also known as: 782113825267, 1456A-6517, CUT1456A6517

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4