2A, 600V, Class J Time Delay Fuse

Item #: 0153016

Cat #: JTD002

UPC: 079458202038

$ 56.61 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element

Overview

2 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Also known as: 079458202038, JTD002, LFUJTD002

Specifications

Length: 2 1/4 in
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Class: J
Amps: 2
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 2 1/4 in
Diameter: 13/16 in
Amps: 2
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: J
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65