Motor Lead Splice Kit, 8 - 4 AWG, 1000V

Item #: 0153011

Cat #: 5316

UPC: 054007083139

$ 265.77 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***

3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, locking pins, mastic sealing strips, silicone grease tubes, solvent cleaning cloths, splicing tape 130C strips and more. This non-shielded splice kit features a slip-on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture-seal applications. It includes high dielectric-constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross-linked cable, ethylene propylene rubber cable, copper conductors and more. CSA Certified and RoHS 2011/65/EU Compliant‎.

Also known as: 054007083139, 5316, MMM5316

Specifications

Volts AC: 1kV
Color: Black
Allowable Gauge Range: 10 - 4
Volts AC: 1kV
Allowable Gauge Range: 10 - 4
Color: Black