
Drill Bit,DeWALT,SPLT Point,9/64 IN Diameter,Titanium Coating Finish
Item #: 0152990
Cat #: DW1309
UPC: 028874017474
Company wide:
0
in stock
Documents & Guides
No Documents Available
Coated in heavy-duty titanium for long life and equipped with a 135-degree speed tip that helps to reduce walking, DEWALT Titanium Drill Bits are ideal for drilling light-gauge metals. A parabolic flute design improves chip ejection while drilling.
Overview
Coated in heavy-duty titanium for long life and equipped with a 135-degree speed tip that helps to reduce walking, DEWALT Titanium Drill Bits are ideal for drilling light-gauge metals. A parabolic flute design improves chip ejection while drilling.
Coated in heavy-duty titanium for long life and equipped with a 135-degree speed tip that helps to reduce walking, DEWALT Titanium Drill Bits are ideal for drilling light-gauge metals. A parabolic flute design improves chip ejection while drilling.
Also known as: 028874017474, DW1309, DEWDW1309
Specifications
| Type: | Drill Bit, Split |
| Diameter: | 9/64 in |
| Material: | Steel |
| Type: | Drill Bit, Split |
| Material: | Steel |
| Diameter: | 9/64 in |