Electronic Sign Ballast T8/T12 HO

Item #: 0152982

Cat #: ISB104014EI

UPC: 781087135808

$ 161.58 EA
Company wide:
6 in stock
Documents & Guides
Electronic Sign Ballast, Fluorescent, Input Voltage: IntelliVolt operation; 120V to 277V, Instant Start, SignPro Series. For use with any 1 to 4 lamp T12HO lamps up to 10 feet long, 10 feet to 40 feet total length. For use with any 1 to 4 lamp T8HO lamps up to 8 feet long, 8 feet to 32 feet total length. For use with T12HO / T8HO lamps or any combination of lamps in circuit as long as total length per circuit does not exceed 9 feet for T12HO and 7 feet for T8HO. *** NOTE: Fixture/Lamp Holders may need to be rewired! See cut sheet wiring diagram ***

Overview

Electronic Sign Ballast, Fluorescent, Input Voltage: IntelliVolt operation; 120V to 277V, Instant Start, SignPro Series. For use with any 1 to 4 lamp T12HO lamps up to 10 feet long, 10 feet to 40 feet total length. For use with any 1 to 4 lamp T8HO lamps up to 8 feet long, 8 feet to 32 feet total length. For use with T12HO / T8HO lamps or any combination of lamps in circuit as long as total length per circuit does not exceed 9 feet for T12HO and 7 feet for T8HO. *** NOTE: Fixture/Lamp Holders may need to be rewired! See cut sheet wiring diagram ***
Also known as: 781087135808, ISB104014EI, ADVISB104014EI

Specifications

Type: Instant Start, High Output, Electronic
Volts AC: 120, 277, 240
Shape: T8 (Tubular), T12 (Tubular)
Family / Style: SignPro
Type: Instant Start, High Output, Electronic
Shape: T8 (Tubular), T12 (Tubular)
Volts AC: 120, 277, 240
Family / Style: SignPro