
Electronic Sign Ballast, T8/T12 HO
Item #: 0152980
Cat #: ISB043214EI
UPC: 781087135785
$ 318.44 EA
Company wide:
36
in stock
Documents & Guides
Electronic Sign Ballast, Fluorescent, Input Voltage: IntelliVolt operation; 120V to 277V, Instant Start, SignPro Series. For use with any 1 to 4 lamp T12HO lamps up to 8 feet long, 4 feet to 32 feet total length. For use with any 1 to 4 lamp T8HO lamps up to 6 feet long, 4 feet to 24 feet total length. For use with T12HO / T8HO lamps or any combination of lamps in circuit as long as total length per circuit does not exceed 7 feet for T12HO and 5 feet for T8HO. *** NOTE: Fixture/Lamp Holders may need to be rewired! See cut sheet wiring diagram ***
Overview
Electronic Sign Ballast, Fluorescent, Input Voltage: IntelliVolt operation; 120V to 277V, Instant Start, SignPro Series. For use with any 1 to 4 lamp T12HO lamps up to 8 feet long, 4 feet to 32 feet total length. For use with any 1 to 4 lamp T8HO lamps up to 6 feet long, 4 feet to 24 feet total length. For use with T12HO / T8HO lamps or any combination of lamps in circuit as long as total length per circuit does not exceed 7 feet for T12HO and 5 feet for T8HO. *** NOTE: Fixture/Lamp Holders may need to be rewired! See cut sheet wiring diagram ***
Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps.
Also known as: 781087135785, ISB043214EI, ADVISB043214EI
Specifications
| Type: | Instant Start, High Output, Electronic |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular), T12 (Tubular) |
| Family / Style: | SignPro |
| Type: | Instant Start, High Output, Electronic |
| Shape: | T8 (Tubular), T12 (Tubular) |
| Volts AC: | 120, 277, 240 |
| Family / Style: | SignPro |