Electronic Sign Ballast T8/T12 HO

Item #: 0152979

Cat #: ISB021612EI

UPC: 781087135778

$ 153.88 EA
Company wide:
7 in stock
Documents & Guides
Electronic Sign Ballast, Fluorescent, Input Voltage: IntelliVolt operation; 120V to 277V, Instant Start, SignPro Series. For use with any 1 to 2 lamp T12HO lamps up to 8 feet long, 2 feet to 16 feet total length. For use with any 1 to 2 lamp T8HO lamps up to 6 feet long, 4 feet to 12 feet total length. For use with T12HO / T8HO lamps or any combination of lamps in circuit as long as total length per circuit does not exceed 7 feet for T12HO and 5 feet for T8HO *** NOTE: Fixture/Lamp Holders may need to be rewired! See cut sheet wiring diagram ***

Overview

Electronic Sign Ballast, Fluorescent, Input Voltage: IntelliVolt operation; 120V to 277V, Instant Start, SignPro Series. For use with any 1 to 2 lamp T12HO lamps up to 8 feet long, 2 feet to 16 feet total length. For use with any 1 to 2 lamp T8HO lamps up to 6 feet long, 4 feet to 12 feet total length. For use with T12HO / T8HO lamps or any combination of lamps in circuit as long as total length per circuit does not exceed 7 feet for T12HO and 5 feet for T8HO *** NOTE: Fixture/Lamp Holders may need to be rewired! See cut sheet wiring diagram ***

Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps.

Also known as: 781087135778, ISB021612EI, ADVISB021612EI

Specifications

Type: Instant Start, High Output, Electronic
Shape: T8 (Tubular), T12 (Tubular)
Family / Style: SignPro
Volts AC Range: 120 - 277
Type: Instant Start, High Output, Electronic
Family / Style: SignPro
Shape: T8 (Tubular), T12 (Tubular)
Volts AC Range: 120 - 277